Series Information
| Manufacturer Part Number | XTSR063DDP |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Manual Motor Controllers |
| Description | Eaton XT IEC Full Voltage Non-Reversing Manual Combination Motor Controller, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 140A, Factory-assembled, B-frame, 12 Vdc coil, 1NO-1NC, Three-phase, 10A,380V 60 Hz |
| Current Rating | 63 A |
| FLA Adjustment Range | 55-65 |
| Voltage | 380 VAC 60 Hz |
| Nominal Voltage | 380 VAC |
| Reversing | Yes |
| Frame Size-MMP | D |
| Frame Size-Contactor | D |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |