Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTSR063DDT Eaton Manual Motor Controllers, MMC FVR 55-63A D-MMP D-CONT 24/50 24/60
MFG Item Number
XTSR063DDT
XTSR063DDT Eaton Manual Motor Controllers, MMC FVR 55-63A D-MMP D-CONT 24/50 24/60
MFG Item Number
XTSR063DDT
This item cannot be canceled or returned
Description
Manual Motor Controllers, Series
MMC FVR 55-63A D-MMP D-CONT 24/50 24/60
Specifications
Specifications
| Manufacturer Part Number |
XTSR063DDT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Manual Motor Controllers |
| Description |
Eaton MMP PB Frame B Class 10 8-12A,24V 50/60 Hz |
| Current Rating |
63 A |
| FLA Adjustment Range |
55-65 |
| Voltage |
24 VAC 50 HZ, 24 VAC 60 Hz |
| Nominal Voltage |
24 VAC |
| Reversing |
Yes |
| Frame Size-MMP |
D |
| Frame Size-Contactor |
D |
| Approvals |
CE, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
XTSR063DDT
Eaton Manual Motor Controllers