Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTSRE10B44TD

Eaton Starters

XTSRE10B44TD

Eaton Starters
SFTY CNTCR rl 16A FRM B 4NO 4NC 24 VDC
MFG Item Number
XTSRE10B44TD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
XTSRE10B44TD
SFTY CNTCR rl 16A FRM B 4NO 4NC 24 VDC

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Starters
Manufacturer Part Number XTSRE10B44TD
Description Eaton XT IEC contactor, 24 Vdc, 4NO-4NC, Frame B, 45mm, 50-60 Hz, Three-pole, Size K, 380-415V, Freedom, Safety contactor relay
Accessory Type Contactor
Approvals CSA, UL
Net Weight 0.77 lbs
Gross Weight 0.83 lbs