XTSRP16BCBD
Eaton Manual Motor Controllers, XTSR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTSRP16BCBD

Eaton Manual Motor Controllers, XTSR Series

XTSRP16BCBD

Eaton Manual Motor Controllers, XTSR Series
MMCFVR 0.1-0.16A B-MMP C-Cont 200-240VDC
MFG Item Number
XTSRP16BCBD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, XTSR Series
Item #
XTSRP16BCBD
MMCFVR 0.1-0.16A B-MMP C-Cont 200-240VDC

XTSR Series Information

  • Visible Trip Indication
  • Test Trip Function
  • Class 10 Overload Protection
  • Built‑in Heater and Magnetic Trip Elements to Protect the Motor
  • Control Inputs Located at Front of Starter for Easy Access and Wiring
Eaton's XT IEC open reversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short‑circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10A to 65A.

  • Wide Range of Coils
  • Adjustment Dial for Setting Motor FLA
  • 1NO‑1NC Auxiliary Contact as Standard on Manual Motor Controller and Combination Motor Controller

Videos

Specifications

Specifications
Manufacturer Part Number XTSRP16BCBD
Manufacturer Eaton
Product Series XTSR
Family Series Eaton Manual Motor Controllers, XTSR Series
Description Eaton Manual Motor Protector, Type E Electronic, 16-65A overload, 16-65A, Frame D, Basic trip unit, Used with PKE65/XTU-65-SP,220 Vdc
Current Rating 0.16 A
FLA Adjustment Range 0.1-0.16
Voltage 220 VDC
Reversing Yes
Frame Size-MMP B
Frame Size-Contactor C
Approvals CE, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs