Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Telemecanique Photoelectric Sensors, XUA Series
XUAH0515S
Telemecanique Photoelectric Sensors, XUA Series
PHOTOELECTRIC SENSOR 24V 100MA +OPTIONS
MFG Item Number
XUAH0515S
This item cannot be canceled or returned
Description
Photoelectric Sensors, XUA Series
PHOTOELECTRIC SENSOR 24V 100MA +OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
XUAH0515S |
| Manufacturer |
Telemecanique |
| Product Series |
XUA |
| Family Series |
Telemecanique Photoelectric Sensors, XUA Series |
| Description |
PHOTOELECTRIC SENSOR 24V 100MA +OPTIONS |
| Power Type |
DC |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Connection Type |
3 Pin M8 Connector |
| Output Type |
PNP |
| Composition |
Metallic |
| Protection Rating |
IP65, IP67 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.062 lbs |
XUAH0515S
Telemecanique Photoelectric Sensors, XUA Series