Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Telemecanique Photoelectric Sensors, XUB Series
XUB9APBNL2
Telemecanique Photoelectric Sensors, XUB Series
PHOTOELECTRIC SENSOR 18MM PNP XUB
MFG Item Number
XUB9APBNL2
This item cannot be canceled or returned
Description
Photoelectric Sensors, XUB Series
PHOTOELECTRIC SENSOR 18MM PNP XUB
Specifications
Specifications
| Manufacturer Part Number |
XUB9APBNL2 |
| Manufacturer |
Telemecanique |
| Product Series |
XUB |
| Family Series |
Telemecanique Photoelectric Sensors, XUB Series |
| Description |
PHOTOELECTRIC SENSOR 18MM PNP XUB |
| Power Type |
AC, DC |
| Beam Type |
Visible Red |
| Voltage |
10-36 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Connection Type |
Cable |
| Output Type |
PNP |
| Composition |
Non-Metallic |
| Protection Rating |
IP65, IP67 |
| Polarization Filter |
Yes |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.088 lbs |
XUB9APBNL2
Telemecanique Photoelectric Sensors, XUB Series