XUYPSCO929L1SP
Telemecanique Photoelectric Sensors, XUY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XUYPSCO929L1SP

Telemecanique Photoelectric Sensors, XUY Series

XUYPSCO929L1SP

Telemecanique Photoelectric Sensors, XUY Series
PS CO 929 L1SP LASER SENSOR MINIATURE
MFG Item Number
XUYPSCO929L1SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, XUY Series
Item #
XUYPSCO929L1SP
PS CO 929 L1SP LASER SENSOR MINIATURE

XUY Series Information

Specifications

Specifications
Manufacturer Part Number XUYPSCO929L1SP
Manufacturer Telemecanique
Product Series XUY
Family Series Telemecanique Photoelectric Sensors, XUY Series
Description PS CO 929 L1SP LASER SENSOR MINIATURE
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Output Type PNP
Composition Non-Metallic
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0.042 lbs