XV-102-A0-35TQRB-1E4
Eaton Programmable Logic Controllers

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XV-102-A0-35TQRB-1E4 Eaton Programmable Logic Controllers, EASYE4 ACCY HMI 3.5 INCH W/ GALILEO
MFG Item Number
XV-102-A0-35TQRB-1E4

XV-102-A0-35TQRB-1E4 Eaton Programmable Logic Controllers, EASYE4 ACCY HMI 3.5 INCH W/ GALILEO

MFG Item Number
XV-102-A0-35TQRB-1E4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Programmable Logic Controllers, Series
Item #
XV-102-A0-35TQRB-1E4
EASYE4 ACCY HMI 3.5 INCH W/ GALILEO

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Programmable Logic Controllers
Manufacturer Part Number XV-102-A0-35TQRB-1E4
Description Eaton easy programmable relays, Nano Programmable Logic Controller Accessory, Easy E4 remote display, Push In Terminal, Galileo Programming, 3.5 inch display
Accessory Type Display
Comments 3.5 " Display
Net Weight 0 lbs
Gross Weight 0 lbs