Is something broken or in need of attention? Start your repair request here, and we'll take care of it
XV-100 Series Information
| Manufacturer Part Number | XV-102-H3-70TWRL-10 |
|---|---|
| Manufacturer | Eaton |
| Product Series | XV-100 |
| Family Series | Eaton Human Machine Interface, XV-100 Series |
| Description | Eaton XV100 basic human machine interface HMI, Second generation CE plastic housing, Galileo only unit, USB host base unit, RS-232 communication, 7.0 in TFT resistive touch widescreen display, Standard blank front bezel |
| Display Size | 7 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial, USB |
| USB Ports | (1) USB 2.0 |
| Ethernet Ports | (1) 10/100 Base T |
| Serial Ports | (1) RS-232 |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 800 x 480 |
| Brightness (cd/m2) | 250 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Gray Plastic |
| DC Voltage | 24 VDC |
| Max Power Consumption | 10 W |
| Operating System | Windows CE |
| User Memory | 64 MB |
| Expandable | SD Card |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP20, IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |