XV-303-15-C00-A00-1C
Eaton Human Machine Interface, XV-300 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XV-303-15-C00-A00-1C Eaton Human Machine Interface, XV-300 Series, XV303 15.4
MFG Item Number
XV-303-15-C00-A00-1C

XV-303-15-C00-A00-1C Eaton Human Machine Interface, XV-300 Series, XV303 15.4

MFG Item Number
XV-303-15-C00-A00-1C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Human Machine Interface, XV-300 Series
Item #
XV-303-15-C00-A00-1C
XV303 15.4

XV-300 Series Information

XV‑300 with Galileo, XSoft‑CoDeSys‑3 or Visual Designer
XV with Galileo:The XV Series with Galileo offers a global visualization software package for all applications in system and machine building.It is designed to optimize
performance on the XV platform.Galileo can also run as the visualization package on XV CoDeSys units when a stronger visualization tool is required.
XV with XSoft‑CoDeSys: The XV series with XSoftCoDeSys combines powerful logic and visualization capabilities into a single device.It is ideal for OEM applications where low component count and ease of program development and remote administration is critical.The XV Models with XSoftCoDeSys offer multiple field bus options built directly onboard the unit to provide an overall solution optimized both for size and cost.
XV with Visual Designer: Positioned between the HMi and the XP series of operator interface,the XV series is ideal for applications requiring extensive connectivity and
the advanced features available in Visual Designer without the expense associated with more powerful open platforms.The XV models were designed with OEMs in mind featuring an attractive bezel and slim and light weight housing.The clip mount design simplifies installation.
XV‑300 Software Bundles: The XV‑300 series is the latest and most powerful in the XV product line.Its powerful CPU and graphics co‑processor provide the high‑performance engine required by demanding HMI and HMI‑PLC applications.Coupled with an attractive,sleek design and multi‑touch touchscreen,it supports the modern gesture based user interface that redefinesease of use.
All XSoft‑CoDeSys models include XSoft‑CoDeSys logic and visualization tools,but also include a Galileo runtime license at no additional charge so the user can
choose which visualization tool is appropriate for their needs.Users who have large or demanding HMI applications that also require some SCADA software features such as web serving,document (PDF) viewing,SQL database interfaces,FDA 21 CFR Part 11 compliance or other advanced functionality could choose the XV‑300 models bundled with Visual Designer software.For users who need PLC applications and advanced Visualization and SCADA features
they can choose XV‑300 models with both XSoft‑CoDeSys and Visual Designer runtime licenses bundled in a single package.

Videos

Specifications

Specifications
Manufacturer Part Number XV-303-15-C00-A00-1C
Manufacturer Eaton
Product Series XV-300
Family Series Eaton Human Machine Interface, XV-300 Series
Description Eaton XV300 advanced human machine interface HMI, 15.4, HMI-PLC 2 Ethernet w/CoDeSys
Display Size 15.6 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial
USB Ports (1) USB 2.0
Ethernet Ports (2) 10/100 Base T
Serial Ports (1) RS-232/RS-485
PCMCIA No
Wireless LAN No
Screen Resolution 1366 x 768
Brightness (cd/m2) 300
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Black Plastic
DC Voltage 24 VDC
Max Power Consumption 21.6 W
Operating System Windows CE
User Memory 512 MB
Expandable SD Card
NEMA Rating NEMA 12, NEMA 4X
Protection Rating IP20, IP65
Operating Temperature 32-122 °F
Approvals CE, cUL, UL
Net Weight 8.5975 lbs
Gross Weight 8.5975 lbs
Alternatives
IV215M-SEAA
IV215M-SEAA
IMO Human Machine Interface, M Series