Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Visual Signaling Devices
XVBC07
Square D Visual Signaling Devices
Base Unit for Modular Tower Lights
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Base Unit for Modular Tower Lights
Specifications
Specifications
| Manufacturer Part Number |
XVBC07 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
Base Unit for Modular Tower Lights Black, Plastic, 70mm Bottom or Side Cable Entry |
| Lamp Type |
None |
| Audible Alarm |
4 Tones |
| Mounting |
Surface |
| Approvals |
CCC, CSA, EAC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XVBC07
Square D Visual Signaling Devices