Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XVBC081 Square D Visual Signaling Devices, Replacement Cap For Xvb Wiring Base
XVBC081 Square D Visual Signaling Devices, Replacement Cap For Xvb Wiring Base
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Replacement Cap For Xvb Wiring Base
Specifications
Specifications
| Manufacturer Part Number |
482964 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
Replacement Cap For Xvb Wiring Base |
| Lamp Type |
None |
| Audible Alarm |
None |
| Mounting |
Plug In |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.11 lbs |
XVBC081
Square D Visual Signaling Devices