XVBC2B4
Square D Switches, Harmony XVB Universal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVBC2B4

Square D Switches, Harmony XVB Universal Series

XVBC2B4

Square D Switches, Harmony XVB Universal Series
Illuminated Red Lens with
Item Number
XVBC2B4
MFG Item Number
482966
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XVB Universal Series
Item #
XVBC2B4
Illuminated Red Lens with

Harmony XVB Universal Series Information

Specifications

Specifications
Manufacturer Part Number 482966
Manufacturer Square D
Product Series Harmony XVB Universal
Family Series Square D Switches, Harmony XVB Universal Series
Description Illuminated Red Lens with Integrated LED
Illuminated Yes
Mounting 70 mm
Operator Color Red
Terminal Type Screw
Approvals CCC, CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs