XVBC2B5
Square D Switches, Harmony XVB Universal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVBC2B5

Square D Switches, Harmony XVB Universal Series

XVBC2B5

Square D Switches, Harmony XVB Universal Series
Illuminated Orange Lens with
Item Number
XVBC2B5
MFG Item Number
482967
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XVB Universal Series
Item #
XVBC2B5
Illuminated Orange Lens with

Harmony XVB Universal Series Information

Specifications

Specifications
Manufacturer Part Number 482967
Manufacturer Square D
Product Series Harmony XVB Universal
Family Series Square D Switches, Harmony XVB Universal Series
Description Illuminated Orange Lens with Integrated LED
Illuminated Yes
Mounting 70 mm
Operator Color Orange
Terminal Type Screw
Approvals CCC, CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.3 lbs