XVBC2B6
Square D Switches, Harmony XVB Universal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVBC2B6 Square D Switches, Harmony XVB Universal Series, Harmony XVB Illuminated Unit, 70mm,

MFG Item Number
571756

XVBC2B6 Square D Switches, Harmony XVB Universal Series, Harmony XVB Illuminated Unit, 70mm,

MFG Item Number
571756
Item Number
XVBC2B6
More specs

Obsolete

Description

Switches, Harmony XVB Universal Series
Item #
XVBC2B6
Harmony XVB Illuminated Unit, 70mm,

Harmony XVB Universal Series Information

Specifications

Specifications
Manufacturer Part Number 571756
Manufacturer Square D
Product Series Harmony XVB Universal
Family Series Square D Switches, Harmony XVB Universal Series
Description Harmony XVB Illuminated Unit, 70mm, Steady, Blue, IP65, 24 VAC/DC, NEMA 4X
Illuminated Yes
Mounting 70 mm
Operator Color Blue
Terminal Type Screw
Approvals CCC, CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.3 lbs