Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 333700 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Visual Signaling Devices |
| Description | Tower Light Steady Red,250V 10W |
| Number of Tiers | 1 |
| Voltage | 250 VAC |
| Nominal Voltage | 240 VAC |
| Function | Steady Burning |
| Audible Alarm | None |
| Stack Configuration | Red |
| Mounting | Base Mount |
| Base | Polycarbonate |
| Approvals | CCC, CSA, UL |
| Protection Rating | IP65, IP66 |
| Comments | Bulb not Included |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.295 lbs |