Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Visual Signaling Devices
XVBC4B5
Square D Visual Signaling Devices
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
XVBC4B5 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
Beacon, Amber |
| Number of Tiers |
1 |
| Voltage |
24 VAC |
| Nominal Voltage |
24 VAC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Orange |
| Mounting |
Base Mount |
| Base |
Polycarbonate |
| Approvals |
CCC, CSA, UL |
| Protection Rating |
IP65, IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XVBC4B5
Square D Visual Signaling Devices