Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Visual Signaling Devices
XVBL38
Square D Visual Signaling Devices
INDBECN 250V 10W +OPTIONS
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
INDBECN 250V 10W +OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
XVBL38 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
INDBECN 250V 10W +OPTIONS |
| Operation |
Continuous |
| Voltage |
250 V |
| Nominal Voltage |
120 VAC, 240 VAC |
| Color |
Yellow |
| Lamp Type |
LED |
| Mounting |
Base |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XVBL38
Square D Visual Signaling Devices