Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XVBZ02A Square D Visual Signaling Devices, Fixing Base 80mm Aluminum Support
XVBZ02A Square D Visual Signaling Devices, Fixing Base 80mm Aluminum Support
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Fixing Base 80mm Aluminum Support
Specifications
Specifications
| Manufacturer Part Number |
442293 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
Fixing Base 80mm Aluminum Support Tube |
| Number of Tiers |
0 |
| Lamp Type |
None |
| Audible Alarm |
None |
| Mounting |
Surface |
| Base |
Aluminum Alloy |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XVBZ02A
Square D Visual Signaling Devices