Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVEC5B4

Square D LEDs

XVEC5B4

Square D LEDs
CONTROL PRODUCT
MFG Item Number
XVEC5B4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
XVEC5B4
CONTROL PRODUCT

Series Information

Specifications

Specifications
Manufacturer Part Number XVEC5B4
Manufacturer Square D
Family Series Square D LEDs
Description CONTROL PRODUCT
Voltage 24 VAC, 24 VDC
Color Red
Operating Temperature -25-55 °C
Accessory Type Lens
For Use With Pilot Light
Net Weight 0 lbs
Gross Weight 0 lbs