Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVLA133

Square D Switches

XVLA133

Square D Switches
Pilot Light 8mm - IP40 - Green -
Item Number
XVLA133
MFG Item Number
530158
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
XVLA133
Pilot Light 8mm - IP40 - Green -

Series Information

Specifications

Specifications
Manufacturer Part Number 530158
Manufacturer Square D
Family Series Square D Switches
Description Pilot Light 8mm - IP40 - Green - Protruding LED Included - 24V - Faston
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs