XVM-403-TONS-0000
Control Techniques Motors, XV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVM-403-TONS-0000

Control Techniques Motors, XV Series

XVM-403-TONS-0000

Control Techniques Motors, XV Series
XV 40MM SRVOMOTO,METRIC MNTG,2.8LB,
Item Number
XVM-403-TONS-0000
MFG Item Number
960917-08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, XV Series
Item #
XVM-403-TONS-0000
XV 40MM SRVOMOTO,METRIC MNTG,2.8LB,

XV Series Information

  • IP65 Rated
  • CE, UL, and RoHS Approved
  • Available in Metric Flanges
  • Brake Options
  • 2048 Standard Encoder Resolution
The XV Motor servo motor series is a high‑performance, low inertia, and high torque in a compact motor package. It offers a low cost solution with the features of a premium priced servo. Intended for higher throughputs and smaller machines, XV motors are available in 4 frame sizes: 40, 60, 80 and 130mm with speeds ranging from 2000 to 5000 rpm.

Specifications

Specifications
Manufacturer Part Number 960917-08
Manufacturer Control Techniques
Product Series XV
Family Series Control Techniques Motors, XV Series
Description XV 40MM SRVOMOTO,METRIC MNTG,2.8LB, 240VAC,LEADS W/ CNS,5000RPM
Power Rating 0.11 kW
Voltage 230 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Peak Torque 7.7 in-lb
Brake No
Protection Rating IP55
Shaft Seal No
Approvals CE, cURus
Net Weight 1.1 lbs
Gross Weight 1.63 lbs