XVM-6011-TONS-0000
Control Techniques Motors, XV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XVM-6011-TONS-0000 Control Techniques Motors, XV Series, XV 60MM SRVOMOTO,METRIC MNTG,11.2LB,
MFG Item Number
960921-08

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XVM-6011-TONS-0000 Control Techniques Motors, XV Series, XV 60MM SRVOMOTO,METRIC MNTG,11.2LB,

MFG Item Number
960921-08
Item Number
XVM-6011-TONS-0000
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Motors, XV Series
Item #
XVM-6011-TONS-0000
XV 60MM SRVOMOTO,METRIC MNTG,11.2LB,

XV Series Information

  • IP65 Rated
  • CE, UL, and RoHS Approved
  • Available in Metric Flanges
  • Brake Options
  • 2048 Standard Encoder Resolution
The XV Motor servo motor series is a high‑performance, low inertia, and high torque in a compact motor package. It offers a low cost solution with the features of a premium priced servo. Intended for higher throughputs and smaller machines, XV motors are available in 4 frame sizes: 40, 60, 80 and 130mm with speeds ranging from 2000 to 5000 rpm.

Specifications

Specifications
Manufacturer Part Number 960921-08
Manufacturer Control Techniques
Product Series XV
Family Series Control Techniques Motors, XV Series
Description XV 60MM SRVOMOTO,METRIC MNTG,11.2LB, 240VAC,LEADS W/ CNS,5000RPM
Power Rating 0.426 kW
Voltage 230 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Peak Torque 32.3 in-lb
Brake No
Protection Rating IP55
Shaft Seal No
Approvals CE, cURus
Net Weight 3.5 lbs
Gross Weight 3.5 lbs