Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XVM-606-TONS-0000 Control Techniques Motors, XV Series, SERVO MOTOR, 200W, 5.6IN-LB TORQUE,
MFG Item Number
960920-08
XVM-606-TONS-0000 Control Techniques Motors, XV Series, SERVO MOTOR, 200W, 5.6IN-LB TORQUE,
MFG Item Number
960920-08
Item Number
XVM-606-TONS-0000
This item cannot be canceled or returned
Description
SERVO MOTOR, 200W, 5.6IN-LB TORQUE,
IP65 Rated CE, UL, and RoHS Approved Available in Metric Flanges Brake Options 2048 Standard Encoder Resolution The XV Motor servo motor series is a high‑performance, low inertia, and high torque in a compact motor package. It offers a low cost solution with the features of a premium priced servo. Intended for higher throughputs and smaller machines, XV motors are available in 4 frame sizes: 40, 60, 80 and 130mm with speeds ranging from 2000 to 5000 rpm.
Specifications
Specifications
Manufacturer Part Number
960920-08
Manufacturer
Control Techniques
Product Series
XV
Family Series
Control Techniques Motors, XV Series
Description
SERVO MOTOR, 200W, 5.6IN-LB TORQUE, 200V, 5000RPM, 2048PPR INC ENCODER
Power Rating
0.218 kW
Voltage
230 VAC
Rated Speed
3,000 RPM
Max Speed
5,000 RPM
Mounting
Flange
Encoder Type
Incremental
Peak Torque
16.1 in-lb
Brake
No
Protection Rating
IP55
Shaft Seal
No
Approvals
CE, cURus
Net Weight
2.4 lbs
Gross Weight
2.935 lbs
XVM-606-TONS-0000
Control Techniques Motors, XV Series