XVR08B06
Square D Switches, Harmony XVR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVR08B06

Square D Switches, Harmony XVR Series

XVR08B06

Square D Switches, Harmony XVR Series
Harmony XVR Rotating Mirror, Blue,
Item Number
XVR08B06
MFG Item Number
538107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XVR Series
Item #
XVR08B06
Harmony XVR Rotating Mirror, Blue,

Harmony XVR Series Information

Specifications

Specifications
Manufacturer Part Number 538107
Manufacturer Square D
Product Series Harmony XVR
Family Series Square D Switches, Harmony XVR Series
Description Harmony XVR Rotating Mirror, Blue, 84mm, 24VAC-DC, IP23 IP65
Illuminated Yes
Mounting 84 mm
Operator Size (mm) 84 mm
Approvals UL
Net Weight 0.705 lbs
Gross Weight 0.875 lbs