XVR10B04
Square D Switches, Harmony XVR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVR10B04

Square D Switches, Harmony XVR Series

XVR10B04

Square D Switches, Harmony XVR Series
Harmony XVR Rotating Mirror, Red,
Item Number
XVR10B04
MFG Item Number
433983
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XVR Series
Item #
XVR10B04
Harmony XVR Rotating Mirror, Red,

Harmony XVR Series Information

Specifications

Specifications
Manufacturer Part Number 433983
Manufacturer Square D
Product Series Harmony XVR
Family Series Square D Switches, Harmony XVR Series
Description Harmony XVR Rotating Mirror, Red, 106mm, 24VAC-DC, IP23 IP65
Illuminated Yes
Mounting 106 mm
Operator Size (mm) 106 mm
Operator Color Red
Approvals UL
Net Weight 1.1 lbs
Gross Weight 1.1 lbs