Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Switches, Harmony XVU Series
XVUC24
Square D Switches, Harmony XVU Series
Red LED Unit, 60mm, 24V, IP65
This item cannot be canceled or returned
Description
Switches, Harmony XVU Series
Red LED Unit, 60mm, 24V, IP65
Harmony XVU Series Information
Specifications
Specifications
| Manufacturer Part Number |
433956 |
| Manufacturer |
Square D |
| Product Series |
Harmony XVU |
| Family Series |
Square D Switches, Harmony XVU Series |
| Description |
Red LED Unit, 60mm, 24V, IP65 |
| Illuminated |
Yes |
| Mounting |
60 mm |
| Operator Size (mm) |
60 mm |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.33 lbs |
XVUC24
Square D Switches, Harmony XVU Series