XVUC28
Square D Switches, Harmony XVU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVUC28

Square D Switches, Harmony XVU Series

XVUC28

Square D Switches, Harmony XVU Series
60 mm Illuminated LED Unit - Steady
Item Number
XVUC28
MFG Item Number
533240
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XVU Series
Item #
XVUC28
60 mm Illuminated LED Unit - Steady

Harmony XVU Series Information

Specifications

Specifications
Manufacturer Part Number 533240
Manufacturer Square D
Product Series Harmony XVU
Family Series Square D Switches, Harmony XVU Series
Description 60 mm Illuminated LED Unit - Steady - Yellow - IP65 - 24 V AC/DC
Illuminated Yes
Mounting 60 mm
Operator Size (mm) 60 mm
Approvals CE
Net Weight 0.15 lbs
Gross Weight 0.335 lbs