XVUC29
Square D Switches, Harmony XVU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVUC29

Square D Switches, Harmony XVU Series

XVUC29

Square D Switches, Harmony XVU Series
60 mm Illuminated LED Unit -
Item Number
XVUC29
MFG Item Number
525522
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XVU Series
Item #
XVUC29
60 mm Illuminated LED Unit -

Harmony XVU Series Information

Specifications

Specifications
Manufacturer Part Number 525522
Manufacturer Square D
Product Series Harmony XVU
Family Series Square D Switches, Harmony XVU Series
Description 60 mm Illuminated LED Unit - steady/flash/rotate-multi-color Unit-IP65 - 24 V
Illuminated Yes
Mounting 60 mm
Operator Size (mm) 60 mm
Operator Color Green
Approvals CE, CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs