Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Visual Signaling Devices
XVUC45
Square D Visual Signaling Devices
Modular Tower Light, 60mm
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Modular Tower Light, 60mm
Specifications
Specifications
| Manufacturer Part Number |
533734 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
Modular Tower Light, 60mm Illuminated LED Unit, Blinking Orange, IP65, 24 VAC/DC |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Blinking |
| Lamp Type |
LED |
| Stack Configuration |
Orange |
| Protection Rating |
IP65 |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.315 lbs |
XVUC45
Square D Visual Signaling Devices