XVUC9S
Square D Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XVUC9S Square D Visual Signaling Devices, XVU Buzzer unit- black

MFG Item Number
433957

XVUC9S Square D Visual Signaling Devices, XVU Buzzer unit- black

MFG Item Number
433957
Item Number
XVUC9S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
XVUC9S
XVU Buzzer unit- black

Series Information

Specifications

Specifications
Manufacturer Part Number 433957
Manufacturer Square D
Family Series Square D Visual Signaling Devices
Description XVU Buzzer unit- black
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Audible Alarm Intermittent
Mounting Surface
Approvals CE, CSA, UL
Protection Rating IP54
Net Weight 0.17 lbs
Gross Weight 0.38 lbs