Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XVUZ02 Square D Visual Signaling Devices, Fixing Unit - Plate with 100mm Pole
XVUZ02 Square D Visual Signaling Devices, Fixing Unit - Plate with 100mm Pole
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Fixing Unit - Plate with 100mm Pole
Specifications
Specifications
| Manufacturer Part Number |
522892 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
Fixing Unit - Plate with 100mm Pole - Black |
| Voltage |
24 VAC, 240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Function |
Steady |
| Lamp Type |
None |
| Audible Alarm |
None |
| Mounting |
Direct Mount |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XVUZ02
Square D Visual Signaling Devices