Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Visual Signaling Devices
XVUZ100T
Square D Visual Signaling Devices
MOUNTING TUBE WITH BRACKET
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
MOUNTING TUBE WITH BRACKET
Specifications
Specifications
| Manufacturer Part Number |
XVUZ100T |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
MOUNTING TUBE WITH BRACKET |
| Number of Tiers |
1 |
| Voltage |
24 VAC, 24 VDC, 240 VAC, 110VAC |
| Nominal Voltage |
208 VAC, 24 VAC, 24 VDC,120 VAC, 240 VAC |
| Function |
Steady |
| Lamp Type |
None |
| Audible Alarm |
None |
| Mounting |
Bracket |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP32 |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.9 lbs |
XVUZ100T
Square D Visual Signaling Devices