Series Information
| Manufacturer Part Number | XW1E-BV403M-R |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | PLTR/Push-Pull Pushbutton, Red, 40mm Mush, Non-Ill, 22mm Mounting, 3NC Contact Blocks |
| Illuminated | No |
| Operation | Pull-Twist |
| Mounting | 22 mm |
| Operator Size (mm) | 38 mm |
| Contacts | 3PST |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 240 VAC, 250 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65, IP67 |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.18 lbs |