Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XW1E-LV404Q4MFR IDEC Switches, 22mm Emergency-Stop Lighted
MFG Item Number
XW1E-LV404Q4MFR

XW1E-LV404Q4MFR IDEC Switches, 22mm Emergency-Stop Lighted

MFG Item Number
XW1E-LV404Q4MFR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
XW1E-LV404Q4MFR
22mm Emergency-Stop Lighted

Series Information

Specifications

Specifications
Manufacturer Part Number XW1E-LV404Q4MFR
Manufacturer IDEC
Family Series IDEC Switches
Description 22mm Emergency-Stop Lighted
Illuminated Yes
Operation Pull-Twist
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 4PST
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65, IP67
Net Weight 0 lbs
Gross Weight 0 lbs