Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XW1E-LV413Q4MFR IDEC Switches, 22mm Emergency-Stop Lighted
MFG Item Number
XW1E-LV413Q4MFR

XW1E-LV413Q4MFR IDEC Switches, 22mm Emergency-Stop Lighted

MFG Item Number
XW1E-LV413Q4MFR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
XW1E-LV413Q4MFR
22mm Emergency-Stop Lighted

Series Information

Specifications

Specifications
Manufacturer Part Number XW1E-LV413Q4MFR
Manufacturer IDEC
Family Series IDEC Switches
Description 22mm Emergency-Stop Lighted
Illuminated Yes
Operation Pull-Twist
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 1NO, 3NC
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65, IP67
Net Weight 0 lbs
Gross Weight 0 lbs