Series Information
| Manufacturer Part Number | XW1E-LV4TG01Q4MR |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | XW E-Stop with Indicator 1NC w/ Terminal Cover Illuminated 24V AC/DC LED |
| Illuminated | Yes |
| Operation | Pull-Twist |
| Mounting | 22 mm |
| Operator Size (mm) | 38 mm |
| Contacts | SPST |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 240 VAC, 250 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.185 lbs |