XW1E-LV4TG22Q4MFR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XW1E-LV4TG22Q4MFR IDEC Switches, XW_E-STOP_INDICATOR

MFG Item Number
XW1E-LV4TG22Q4MFR

XW1E-LV4TG22Q4MFR IDEC Switches, XW_E-STOP_INDICATOR

MFG Item Number
XW1E-LV4TG22Q4MFR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
XW1E-LV4TG22Q4MFR
XW_E-STOP_INDICATOR

Series Information

Specifications

Specifications
Manufacturer Part Number XW1E-LV4TG22Q4MFR
Manufacturer IDEC
Family Series IDEC Switches
Description XW_E-STOP_INDICATOR
Illuminated Yes
Operation Pull-Twist
Mounting 22 mm
Operator Size (mm) 38 mm
Contacts 2NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0.165 lbs
Gross Weight 0.2 lbs