Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XW1E-TV412Q4MFR

IDEC Switches

XW1E-TV412Q4MFR

IDEC Switches
PUSHBUTTON, E-STOP, 22MM
MFG Item Number
XW1E-TV412Q4MFR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
XW1E-TV412Q4MFR
PUSHBUTTON, E-STOP, 22MM

Series Information

Specifications

Specifications
Manufacturer Part Number XW1E-TV412Q4MFR
Manufacturer IDEC
Family Series IDEC Switches
Description PUSHBUTTON, E-STOP, 22MM
Illuminated Yes
Net Weight 0.155 lbs
Gross Weight 0.195 lbs