Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XW885 Honeywell Miscellaneous, CABLE FROM PC TO XL800-RS232(RJ45)
XW885 Honeywell Miscellaneous, CABLE FROM PC TO XL800-RS232(RJ45)
This item cannot be canceled or returned
Description
CABLE FROM PC TO XL800-RS232(RJ45)
Specifications
Specifications
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Miscellaneous |
| Manufacturer Part Number |
XW885 |
| Description |
CABLE FROM PC TO XL800-RS232(RJ45) |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
XW885
Honeywell Miscellaneous