Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XW9Z-A30E

IDEC Switches

XW9Z-A30E

IDEC Switches
Mounting Adaptor 22mm to 30mm
MFG Item Number
XW9Z-A30E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
XW9Z-A30E
Mounting Adaptor 22mm to 30mm

Series Information

Specifications

Specifications
Manufacturer Part Number XW9Z-A30E
Manufacturer IDEC
Family Series IDEC Switches
Description Mounting Adaptor 22mm to 30mm
Type Adaptor
For Use With XW Series
Legend No Marking
Approvals CCC, CE, cULus
Net Weight 0.0198 lbs
Gross Weight 0.0198 lbs