Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XW9Z-C100-1
IDC End connector with cover
MFG Item Number
XW9Z-C100-1
This item cannot be canceled or returned
Description
IDC End connector with cover
Specifications
Specifications
| Manufacturer Part Number |
XW9Z-C100-1 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
IDC End connector with cover |
| Type |
Connector |
| For Use With |
XW Series |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XW9Z-C100-1
IDEC Switches