Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Worldwide Electric Corporation Motors
XWWE250-36-447/9TS
Worldwide Electric Corporation Motors
MFG Item Number
XWWE250-36-447/9TS
This item cannot be canceled or returned
Description
Item #
XWWE250-36-447/9TS
Specifications
Specifications
| Manufacturer Part Number |
XWWE250-36-447/9TS |
| Manufacturer |
Worldwide Electric Corporation |
| Family Series |
Worldwide Electric Corporation Motors |
| Description |
Accessory |
| Horsepower |
250 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| NEMA Frame |
447/9TS |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Rigid |
| Current Rating |
274 A |
| Service Factor |
1.15 |
| Net Weight |
2355 lbs |
| Gross Weight |
2355 lbs |
XWWE250-36-447/9TS
Worldwide Electric Corporation Motors