Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XXS18B1AM12 Telemecanique Sensors, XX Series, ULTRASONIC SENS M CYL DIA 18 STR 1M 420
MFG Item Number
XXS18B1AM12
XXS18B1AM12 Telemecanique Sensors, XX Series, ULTRASONIC SENS M CYL DIA 18 STR 1M 420
MFG Item Number
XXS18B1AM12
This item cannot be canceled or returned
Description
ULTRASONIC SENS M CYL DIA 18 STR 1M 420
Specifications
Specifications
| Manufacturer Part Number |
XXS18B1AM12 |
| Manufacturer |
Telemecanique |
| Product Series |
XX |
| Family Series |
Telemecanique Sensors, XX Series |
| Description |
ULTRASONIC SENS M CYL DIA 18 STR 1M 420 |
| Diameter |
18 mm |
| Sensing Range |
4.1-39.4 " |
| DC Voltage |
10-30 VDC |
| Voltage |
10-30 VDC |
| Connection Type |
5 Pin M12 Connector |
| Status Indicator |
Yes |
| Composition |
Metallic |
| Protection Rating |
IP65, IP67 |
| Approvals |
RCM, cULus, Ecolab |
| Net Weight |
0 lbs |
| Gross Weight |
0.11 lbs |
XXS18B1AM12
Telemecanique Sensors, XX Series