XYB-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XYB-4

Adalet Fittings, XYB Series

XYB-4

Adalet Fittings, XYB Series
EXPLOSIONPROOF SEALING FITTING
Item Number
XYB-4
MFG Item Number
18340
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, XYB Series
Item #
XYB-4
EXPLOSIONPROOF SEALING FITTING

XYB Series Information

Specifications

Specifications
Manufacturer Part Number 18340
Manufacturer Adalet
Product Series XYB
Family Series Adalet Fittings, XYB Series
Description EXPLOSIONPROOF SEALING FITTING
Connection Type Female/Female
Position Vertical and Horizontal
Trade Size 1 "
Material Iron
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs