Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adalet Fittings, XYC Series
XYC-2-S
Adalet Fittings, XYC Series
EXPLOSIONPROOF SEALING FITTING
This item cannot be canceled or returned
Description
EXPLOSIONPROOF SEALING FITTING
Specifications
Specifications
| Manufacturer Part Number |
18427 |
| Manufacturer |
Adalet |
| Product Series |
XYC |
| Family Series |
Adalet Fittings, XYC Series |
| Description |
EXPLOSIONPROOF SEALING FITTING |
| Connection Type |
Female/Female |
| Position |
Vertical and Horizontal |
| Trade Size |
1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XYC-2-S
Adalet Fittings, XYC Series