XYC-8-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XYC-8-S

Adalet Fittings, XYC Series

XYC-8-S

Adalet Fittings, XYC Series
EXPLOSIONPROOF SEALING FITTING
Item Number
XYC-8-S
MFG Item Number
18496
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, XYC Series
Item #
XYC-8-S
EXPLOSIONPROOF SEALING FITTING

XYC Series Information

Specifications

Specifications
Manufacturer Part Number 18496
Manufacturer Adalet
Product Series XYC
Family Series Adalet Fittings, XYC Series
Description EXPLOSIONPROOF SEALING FITTING
Connection Type Female/Female
Position Vertical and Horizontal
Trade Size 2 "
Material Iron
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs