Y-4M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y-4M Killark Fittings, Y Series, Conduit Body Hazardous Rated UL Listed

MFG Item Number
Y-4M

Y-4M Killark Fittings, Y Series, Conduit Body Hazardous Rated UL Listed

MFG Item Number
Y-4M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Y Series
Item #
Y-4M
Conduit Body Hazardous Rated UL Listed

Y Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number Y-4M
Manufacturer Killark
Product Series Y
Family Series Killark Fittings, Y Series
Description CAP ELBOW 1-1/4in. FE
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1-1/4 "
Material Iron
Composition Metallic
Approvals CSA, UL
Net Weight 4.2 lbs
Gross Weight 4.2 lbs