Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Power Solutions Transformers
Y003CECB
Hammond Power Solutions Transformers
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Y003CECB |
| Manufacturer |
Hammond Power Solutions |
| Family Series |
Hammond Power Solutions Transformers |
| Description |
Transformer |
| Phase |
3 |
| Type |
Autotransformer |
| VA Rating |
3,000 VA |
| Primary Voltage |
208 V |
| Enclosed |
Yes |
| Mounting |
Floor, Wall |
| NEMA Rating |
NEMA 3R |
| Net Weight |
19 lbs |
| Gross Weight |
49 lbs |
Y003CECB
Hammond Power Solutions Transformers