Y006PKCB3L0U
Hammond Power Solutions Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y006PKCB3L0U

Hammond Power Solutions Transformers

Y006PKCB3L0U

Hammond Power Solutions Transformers
AUTO 6kVA 600-480 CU 3R Neutral 60Hz
MFG Item Number
Y006PKCB3L0U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
Y006PKCB3L0U
AUTO 6kVA 600-480 CU 3R Neutral 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number Y006PKCB3L0U
Manufacturer Hammond Power Solutions
Family Series Hammond Power Solutions Transformers
Description AUTO 6kVA 600-480 CU 3R Neutral 60Hz
Type Distribution
Primary Voltage 380 V, 480 V, 600 V
Secondary Voltage 380 V, 480 V, 600 V
Temperature Rise (F) 104 °F 
Approvals CSA, UL
Net Weight 29 lbs
Gross Weight 29 lbs